
Jeco CPZ-2313 2 x 3 in. Hot Pink Pillar Candle; Pack of 24
Mfr # CPZ-2313
Zoro # G403692496
product price:Â $32.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPZ-2313
Zoro #
G403692496
UPC #
-
Country of Origin
China
Description
Revive that romantic and beautiful spark by creating a lovable aura in all rooms, with the stunning candle. Every candle has an impressive design these candles come in a variety of colors, sizes, shapes, and textures. A one stop-shop for home decor and all candles will be the best fit for all your rooms. A different texture of candles will be the best gift for your loved one.
Features- 100% Hand poured
- Burn Time: 18 Hours
- Color: Hot Pink
- Size: 3" H x 2" D
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.