Jeco CPZ-34V 3 x 4 in. Vanilla Scented Pillar Candle; Ivory

  • Mfr # CPZ-34V

  • Zoro # G003692575


product price: $31.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPZ-34V
Zoro #
G003692575
UPC #
685024344219
Country of Origin
China

Description

Our Vanilla Scented Pillar Candles are an ideal choice for any occasion. They not only add a touch of elegance to your room, but also create a subtle and warm ambiance when lit.

Features
  • 100% Handpoured
  • Scented Candle
Specifications
  • Size: 3 x 4 in.
  • Color: Ivory
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 30 Hours
  • Dimension: 3 Inch x 4 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.