This item is Discontinued.

Jed JED JED877B 9 x 24 in. Ladder Mat in Bulk - Blue JED877B

This item is Discontinued.

Jed

JED JED877B 9 x 24 in. Ladder Mat in Bulk - Blue (Discontinued)

Mfr # JED877B
Zoro # G203983015
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JED877B
Zoro #
G203983015
UPC #
-
Country of Origin
United States

Description

Features
  • The Pool Ladder Mat is the perfect protective pool mat to set under and around your pool ladder
  • This pool mat gives added protection to safely eliminate one of the most common causes of vinyl liner failure
Specifications
  • Color: Blue
  • Size: 9” x 24”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.