Handle, Al, Black/Yellow/Enameled, 4-1/2" L
Mfr # 80-224-S
Zoro # G6669393
product price: $10.79
/eaKey Features
Diameter
1 1/4 in
Color
Black, Yellow
For Use With
EZ Clip Cleaning Accessories
Material
Enameled Aluminum
Includes
Swivel Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-224-S
Zoro #
G6669393
UPC #
-
Country of Origin
China
Dimensions
Diameter
1 1/4 in
Length
4 1/2 in
Width
1 in
Overall Width
1 in
Overall Length
4 1/2 in
Details
Item
Vacuum Handle
Color
Black, Yellow
For Use With
EZ Clip Cleaning Accessories
Material
Enameled Aluminum
Includes
Swivel Handle
Sand Required
No
Handle
EZ Clip
Features
Swivels
Housing Material
Aluminum
Color/Finish
Black/Yellow/Enameled
Product Type
Vacuum Handle
Shape
Square
Description
Vacuum Handle, Color Black, Yellow, Shape Square, Overall Length 4 1/2 in, Overall Width 1 in, Product Type Vacuum Handle, Material Enameled Aluminum, For Use With EZ Clip Cleaning Accessories, Includes Swivel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.