Hanger, Al, For Telescopic Poles/Hoses
Mfr # 80-226
Zoro # G6664660
product price: $9.29
/eaKey Features
Color
Silver
For Use With
Hoses, Telescopic Poles
Material
Aluminum
Includes
Screws
Length
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-226
Zoro #
G6664660
UPC #
-
Country of Origin
China
Dimensions
Length
3 1/2 in
Width
3/32 in
Overall Width
1/8 in
Overall Length
3 1/2 in
Details
Item
Hanger
Color
Silver
For Use With
Hoses, Telescopic Poles
Material
Aluminum
Includes
Screws
Housing Material
Aluminum
Color/Finish
Unfinished
Sand Required
No
Product Type
Hanger
Description
Hanger, Product Type Hanger, Overall Length 3 1/2 in, Overall Width 1/8 in, Color Silver, Material Aluminum, For Use With Hoses, Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.