Zoro Homepage

JED Pool Tools 246980 20 in. Flex Nylon Wall Brush

  • Mfr # 246980

  • Zoro # G804145621


product price: $58.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246980
Zoro #
G804145621
UPC #
43741002797
Country of Origin
China

Description

A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.

Features
  • Flex nylon wall brush
  • With enameled aluminum handle & nylon bristles
Specifications
  • Material: Nylon
  • Size: 20"
  • Weight: 13.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.