Leaf Rake, Aluminum, 17-1/2" L
Mfr # 40-389
Zoro # G6673998
product price: $35.15
/eaKey Features
Color
Black, Yellow
For Use With
Telescopic Poles
Height
17 39/64 in
Material
Aluminum
Length
17 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-389
Zoro #
G6673998
UPC #
-
Country of Origin
China
Dimensions
Height
17 39/64 in
Length
17 1/2 in
Width
1 1/2 in
Overall Width
1 1/2 in
Overall Height
17 5/8 in
Details
Item
Leaf Skimmer
Color
Black, Yellow
For Use With
Telescopic Poles
Material
Aluminum
Color/Finish
Black/Yellow/Enameled
Housing Material
Aluminum
Handle
EZ Clip
Sand Required
No
Product Type
Leaf Skimmer
Description
Leaf Skimmer, Color Black, Yellow, Material Aluminum, Overall Height 17 5/8 in, Overall Width 1 1/2 in, Basket Diameter Not Applicable, Product Type Leaf Skimmer, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.