Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Rake, Aluminum, 19-1/2" L

  • Mfr # 40-387

  • Zoro # G6669831


product price: $40.99
/ea

Key Features

Color
Black, Yellow
For Use With
Telescopic Poles
Height
18 in
Material
Aluminum
Length
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-387
Zoro #
G6669831
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Length
19 1/2 in
Width
2 in
Overall Width
2 in
Overall Height
18 in

Details

Item
Leaf Rake
Color
Black, Yellow
For Use With
Telescopic Poles
Material
Aluminum
Sand Required
No
Housing Material
Aluminum
Handle
EZ Clip
Color/Finish
Black/Yellow/Enameled
Product Type
Leaf Rake

Description

Leaf Rake, Color Black, Yellow, Material Aluminum, Overall Height 18 in, Overall Width 2 in, Basket Diameter Not Applicable, Product Type Leaf Rake, For Use With Telescopic Poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.