Leaf Skimmer, Plastic, 14-3/4" L
Mfr # 40-362
Zoro # G7266633
product price: $21.69
/eaKey Features
Color
Blue, Gray
For Use With
Telescopic Poles
Height
22 5/16 in
Material
Plastic
Length
14 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-362
Zoro #
G7266633
UPC #
-
Country of Origin
China
Dimensions
Height
22 5/16 in
Length
14 3/4 in
Width
1 1/2 in
Overall Width
1 1/2 in
Overall Height
22 1/4 in
Details
Item
Leaf Skimmer
Color
Blue, Gray
For Use With
Telescopic Poles
Material
Plastic
Handle
Built-In
Sand Required
No
Housing Material
Plastic
Color/Finish
Blue/Gray
Product Type
Leaf Skimmer
Description
Leaf Skimmer, Color Blue, Gray, Material Plastic, Overall Height 22 1/4 in, Overall Width 1 1/2 in, Basket Diameter Not Applicable, Product Type Leaf Skimmer, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.