Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool & Spa Accessories, 70-292 18 in. Professional Wall Pool Brush

  • Mfr # 189155

  • Zoro # G304144322


product price: $38.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189155
Zoro #
G304144322
UPC #
-
Country of Origin
China

Description

Features
  • Professional Wall Pool Brush.
  • With Enameled Metal Back & Nylon Bristles.
  • Size - 18 in.
  • Dimension - 2.5 x 18.25 x 7 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.