Zoro Homepage

Rope Float, 8.5 in L, Blue/White

  • Mfr # 90-861-F

  • Zoro # G6673709


product price: $6.59
/ea

Key Features

Diameter
5 in
Color
Blue, White
For Use With
Rope Float System
Material
Plastic
Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-861-F
Zoro #
G6673709
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 in
Length
8 1/2 in
Overall Length
8 1/2 in
Hole Diameter
3/4 in
Overall Diameter
5 in

Details

Item
Rope Float
Color
Blue, White
For Use With
Rope Float System
Material
Plastic
Sand Required
No
Color/Finish
Blue/White
Features
3/4 in Center Hole
Housing Material
Plastic
Product Type
Rope Float

Description

Rope Float, Product Type Rope Float, Overall Length 8 1/2 in, Color Blue, White, Material Plastic, Overall Diameter 5 in, Hole Diameter 3/4 in, For Use With Rope Float System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.