Zoro Homepage

Telescopic Pole, Aluminum, 8 to 16 ft. L

  • Mfr # 50-560-16-S

  • Zoro # G6673453


product price: $70.79
/ea

Key Features

Diameter
1 1/4 in
Color
Black, Gray
For Use With
Pool Cleaning Accessories
Material
Aluminum, Plastic
Length
8 to 16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-560-16-S
Zoro #
G6673453
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 1/4 in
Length
8 to 16 ft
Overall Length
16 ft

Details

Item
Telescopic Pole
Color
Black, Gray
For Use With
Pool Cleaning Accessories
Material
Aluminum, Plastic
Color/Finish
Black/Gray/Anodized
Handle
Built-In
Housing Material
Aluminum
Sand Required
No
Features
2-Piece, Plastic Handle
Product Type
Telescoping Pole

Description

Telescopic Pole, Product Type Telescoping Pole, Overall Length 16 ft, Color Black, Gray, Material Aluminum, Plastic, For Use With Pool Cleaning Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.