Zoro Homepage

Vacuum Handle, Al, Black/Enameled, 4-1/2" L

  • Mfr # 80-224

  • Zoro # G6675678


product price: $7.69
/ea

Key Features

Diameter
1 1/4 in
Color
Black
For Use With
Pro Series Pool Vacuum
Material
Enameled Aluminum
Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-224
Zoro #
G6675678
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/4 in
Length
4 1/2 in
Width
1 in
Overall Width
1 in
Overall Length
4 1/2 in

Details

Item
Vacuum Handle
Color
Black
For Use With
Pro Series Pool Vacuum
Material
Enameled Aluminum
Handle
EZ Clip
Housing Material
Aluminum
Color/Finish
Black/Enameled
Sand Required
No
Product Type
Vacuum Handle

Description

Vacuum Handle, Color Black, Overall Length 4 1/2 in, Overall Width 1 in, Product Type Vacuum Handle, Material Enameled Aluminum, For Use With Pro Series Pool Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.