1-1/4" Diameter Gun Metal Stacked Bremen 2 Cabinet Knob

  • Mfr # 137DACM

  • Zoro # G603799902


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137DACM
Zoro #
G603799902
UPC #
843512006326
Country of Origin
China

Details

Material
Zinc
Finish
Gun Metal

Description

The unfailing style of Jeffrey Alexander's Bremen 2 is highlighted by the knob's stacked ring design. The details of this 1-1/4" overall length Gun Metal cabinet knob are echoed in the additional robust barrel knob, three stacked barrel design standard pull lengths and appliance handle. Offered in six endearing finishes, this Jeffrey Alexander collection feels at home in traditional and American Country design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.