Shop JEFFREY ALEXANDER
See all product information
Create Account
1-1/4" Overall Length (16 mm Center-to-Center) Brushed Pewter Sullivan Cabinet Knob
- Mfr # 752-19BNBDL
- Zoro # G303799547
product price:Â
$
7.55
/ea
Sold in multiples of 2 for $15.10
Key Features
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 752-19BNBDL
- Zoro #
- G303799547
- UPC #
- 840002513470
- Country of Origin
- China
Details
- Material
- Zinc
- Finish
- Brushed Pewter
Description
Reflecting the brawn of I-beams, softened by gentle undercurves and tapered base, Sullivan radiates a powerful yet serene presence. This Jeffrey Alexander 1-1/4" overall length Brushed Pewter cabinet knob's strong silhouette is mirrored in five standard pull lengths. The availability of so many length combinations in five popular finishes makes this collection adaptable to raised or flat panel cabinets in any painted or stained shade. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.