
1-1/4" Overall Length Brushed Oil Rubbed Bronze Square Delmar Cabinet Knob
Mfr # 585L-DBAC
Zoro # G703800041
product price:Â $14.89
/eaKey Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
585L-DBAC
Zoro #
G703800041
UPC #
843512039119
Country of Origin
China
Details
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Description
The stacked squares and flowing lines of this pull make Delmar a durable design that provides distinction. This 1-1/4" overall length Brushed Oil Rubbed Bronze cabinet knob is also available in 1". The crisp lines with the subtle softness of this design are reflected in the three coordinating standard pull lengths and appliance pull. Available in five popular finishes, this collection from Jeffrey Alexander is sure to add character to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.