
1-1/4" Overall Length Matte Black Octagonal Wheeler Cabinet Knob
Mfr # 678MB
Zoro # G303801080
product price: $7.96
/eaSold in multiples of 2 for $15.92
Key Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
678MB
Zoro #
G303801080
UPC #
840002547734
Country of Origin
China
Details
Material
Zinc
Finish
Matte Black
Description
Controlled lines following a gentle contour result in an enchanting union of beauty and style in Wheeler. This octagon 1-1/4" overall length Matte Black Jeffrey Alexander cabinet knob pairs long lines with brilliant angles for an astonishing complement to transitional or traditional cabinetry. This knob is sure to dress up any kitchen, bath, or closet when paired with any of the three standard pull lengths ,or 18" appliance handle, in any of the seven finishes available. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.