1-1/4" Overall Length Matte Black Square Tahoe Cabinet Knob

  • Mfr # 602S-BLK

  • Zoro # G703800829


product price:  $16.49
/ea

Key Features

Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602S-BLK
Zoro #
G703800829
UPC #
843512021398
Country of Origin
China

Details

Material
Zinc
Finish
Black

Description

Tahoe features the strength and breathtaking appeal of a mountain range with a rugged twist on a robust and modern silhouette. This 1-1/4" overall length Black square knob is available in a larger 1-1/2" size and pairs flawlessly with a coordinating pull shape offered in two standard pull lengths and substantial appliance handle. Three distinct finishes help this Jeffrey Alexander pull add rustic charm to rich, wood tone cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.