Zoro Homepage

1-1/4" Overall Length Polished Chrome Octagonal Wheeler Cabinet Knob

  • Mfr # 678PC

  • Zoro # G903801183


product price: $7.96
/ea
Sold in multiples of 2 for $15.92

Key Features

Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
678PC
Zoro #
G903801183
UPC #
840002547741
Country of Origin
China

Details

Material
Zinc
Finish
Polished Chrome

Description

Controlled lines following a gentle contour result in an enchanting union of beauty and style in Wheeler. This octagon 1-1/4" overall length Polished Chrome Jeffrey Alexander cabinet knob pairs long lines with brilliant angles for an astonishing complement to transitional or traditional cabinetry. This knob is sure to dress up any kitchen, bath, or closet when paired with any of the three standard pull lengths ,or 18" appliance handle, in any of the seven finishes available. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.