
1-1/8" Overall Length Polished Nickel Square Anwick Cabinet Knob
Mfr # 867L-NI
Zoro # G603801001
product price:Â $10.89
/eaKey Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867L-NI
Zoro #
G603801001
UPC #
843512051418
Country of Origin
China
Details
Material
Zinc
Finish
Polished Nickel
Description
The intricate decorative line detail and soft edge of this 1-1/8" overall length modern square Polished Nickel Anwick cabinet knob create a unique and unrivaled contemporary look. Along with a 1-3/8" rectangle knob, pair this Jeffrey Alexander square knob with six different pull center-to-center options, including 12-9/16" length for longer drawers. This stylish collection is available in three additional alluring finishes to complement any modern or contemporary design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.