1-3/16" Diameter Gun Metal Barrel Bremen 2 Cabinet Knob

  • Mfr # 127DACM

  • Zoro # G603800066


product price:  $8.42
/ea
Sold in multiples of 2 for $16.84

Key Features

Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127DACM
Zoro #
G603800066
UPC #
843512006296
Country of Origin
China

Details

Material
Zinc
Finish
Gun Metal

Description

The unfailing style of Jeffrey Alexander's Bremen 2 is highlighted by the knob's robust barrel shape with ring detail. The details of this 1-3/16" overall length Gun Metal cabinet knob are echoed in the additional stacked ring knob, three stacked barrel design standard pull lengths and appliance handle. Offered in six endearing finishes, this Jeffrey Alexander collection feels at home in traditional and American Country design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.