
1-3/16" Diameter Polished Nickel Barrel Bremen 2 Cabinet Knob
Mfr # 127NI
Zoro # G303800076
product price:Â $8.42
/ea
Sold in multiples of 2 for $16.84
Key Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127NI
Zoro #
G303800076
UPC #
843512034978
Country of Origin
China
Details
Material
Zinc
Finish
Polished Nickel
Description
The unfailing style of Jeffrey Alexander's Bremen 2 is highlighted by the knob's robust barrel shape with ring detail. The details of this 1-3/16" overall length Polished Nickel cabinet knob are echoed in the additional stacked ring knob, three stacked barrel design standard pull lengths and appliance handle. Offered in six endearing finishes, this Jeffrey Alexander collection feels at home in traditional and American Country design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.