1-3/16" Overall Length Matte Black Football Bordeaux Cabinet Knob
- Mfr # 3990-BLK
- Zoro # G103799129
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3990-BLK
- Zoro #
- G103799129
- UPC #
- 843512058486
- Country of Origin
- China
- Material
- Zinc
- Finish
- Matte Black
Description
This petite 1-3/16" overall length Matte Black Bordeaux football cabinet knob is the go-to for many cabinet styles. Paired with the sleek 5" cabinet cup pull, this simple yet suave combination. This simple yet suave Jeffrey Alexander collection is available in ten popular finishes. Classic finishes like Satin Nickel and Brushed Oil Rubbed Bronze meld with country and traditional styles, while finishes like Polished Chrome and Polished Nickel can add a modern edge to Shaker Cabinets. Design possibilities are nearly endless. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.