Zoro Homepage

1-7/8" Overall Length Dark Bronze Key Largo Cabinet Bar Pull

  • Mfr # 48ORB

  • Zoro # G703799345


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Steel
Length
1-7/8"
Width
9/16"
Includes
One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48ORB
Zoro #
G703799345
UPC #
843512007613
Country of Origin
China

Dimensions

Length
1-7/8"
Width
9/16"

Details

Finish
Dark Bronze
Material
Steel
Includes
One 8-32 x 1" and 1-3/4" Break-away Screw (Included)

Description

The enduring bar pull design of Key Largo is comfortable, distinguished, and always a crowd-pleaser. This 1-7/8" overall length Dark Bronze cabinet "T" knob pairs with three pull length options, for a clean, elongated look along cabinet doors and drawers. This long-established popular design is also available in other length and finish options in Key West. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.