Zoro Homepage

1-7/8" Overall Length Satin Bronze Key West Cabinet Bar Pull

  • Mfr # 48SBZ

  • Zoro # G203799432


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Steel
Length
1-7/8"
Width
9/16"
Includes
One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48SBZ
Zoro #
G203799432
UPC #
840002501613
Country of Origin
China

Dimensions

Length
1-7/8"
Width
9/16"

Details

Finish
Satin Bronze
Material
Steel
Includes
One 8-32 x 1" and 1-3/4" Break-away Screw (Included)

Description

The enduring bar pull design of Key West is comfortable, distinguished, and always a crowd-pleaser. This 1-7/8" overall length Satin Bronze cabinet "T" knob pairs with a multitude of pull lengths, allowing to fit the hardware to the drawer width for a clean, elongated look. This long-established popular design is offered in four trending finishes, including Matte Black and our gold tone. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.