1-9/16" Overall Length Brushed Oil Rubbed Bronze Rectangle Delgado Cabinet Knob

  • Mfr # 519DBAC

  • Zoro # G203800596


product price:  $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519DBAC
Zoro #
G203800596
UPC #
843512020636
Country of Origin
China

Details

Material
Zinc
Finish
Brushed Oil Rubbed Bronze

Description

Delgado is a contemporary, steadfast design that creates a clean look while also having a great feel in the hand. This 1-9/16" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander cabinet knob has stretching soft lines with a unique linear stepped detail, adding a little more personality. This handsome design is available in three standard pull lengths as well as a 12" and 18" appliance handle. The details of this modern collection shine through in five beautiful finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.