
1-9/16" Overall Length Brushed Pewter Rectangle Delgado Cabinet Knob
Mfr # 519BNBDL
Zoro # G703800591
product price:Â $10.69
/ea
Sold in multiples of 2 for $21.38
Key Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519BNBDL
Zoro #
G703800591
UPC #
843512020629
Country of Origin
China
Details
Material
Zinc
Finish
Brushed Pewter
Description
Delgado is a contemporary, steadfast design that creates a clean look while also having a great feel in the hand. This 1-9/16" overall length Brushed Pewter Jeffrey Alexander cabinet knob has stretching soft lines with a unique linear stepped detail, adding a little more personality. This handsome design is available in three standard pull lengths as well as a 12" and 18" appliance handle. The details of this modern collection shine through in five beautiful finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.