
1" Overall Length Brushed Oil Rubbed Bronze Katharine Cabinet Knob
Mfr # 188L-DBAC
Zoro # G203800251
product price:Â $10.67
/ea
Sold in multiples of 2 for $21.34
Key Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188L-DBAC
Zoro #
G203800251
UPC #
843512049743
Country of Origin
China
Details
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Description
Katharine by Jeffrey Alexander brings a bit of dramatic glamour to any home. Harkening days of Old Hollywood, this alluring and curvaceous rounded square knob sits atop of stacked square feet. This 1" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander cabinet knob is also available in a petite 7/8" option to find the perfect fit with any design. Three coordinating standard pull lengths, featuring a higher hand clearance which is a great option for Aging in Place, are available to pair with this unique knob. Choose from four classic finishes to complete any traditional or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.