Shop JEFFREY ALEXANDER
See all product information
Create Account
12" Center-to-Center Brushed Oil Rubbed Bronze Square Dominique Appliance Handle
- Mfr # 845-12DBAC
- Zoro # G103848070
product price:Â
$
150.71
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845-12DBAC
- Zoro #
- G103848070
- UPC #
- 840002548687
- Country of Origin
- China
- Finish
- Brushed Oil Rubbed Bronze
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 15" overall length Brushed Oil Rubbed Bronze appliance handle is available in an abundance of options with five standard pull lengths and another appliance handle size. This pull shape is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers three coordinating knob options of a 1-1/8" square knob and two sizes of "T" knobs to choose from. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.