
12" Center-to-Center Satin Nickel Rope Rhodes Appliance Handle
Mfr # Z260-12SN
Zoro # G703848159
product price:Â $137.14
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Height
1-3/4"
Length
13-1/4"
Width
1-1/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z260-12SN
Zoro #
G703848159
UPC #
843512005657
Country of Origin
China
Dimensions
Height
1-3/4"
Length
13-1/4"
Width
1-1/8"
Details
Finish
Satin Nickel
Material
Zinc
Description
There is a long history of using rope as a design accent in jewelry, clothing, and interior design. A rope accent can cement the feel of a traditional design, add warmth to a modern ambiance, or as in Jeffrey Alexander's Rhodes collection, add dynamic appeal to any room. This 13-1/4" overall length Satin Nickel appliance handle stands strong and proud with three standard pull lengths, complemented with a 1-1/4" rope detail knob. All pieces are available in five grand finishes to choose from, to adorn any traditional cabinet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.