Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center Matte Black Square-to-Center Square Renzo Cabinet Cup Pull

  • Mfr # 141-128MB

  • Zoro # G503800463


product price: $18.25
/ea

Key Features

Material
Zinc
Length
5-7/8"
Width
1-1/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-128MB
Zoro #
G503800463
UPC #
840002596299
Country of Origin
China

Dimensions

Length
5-7/8"
Width
1-1/4"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This 5-7/8" overall length Matte Black cup pull pairs beautifully with two coordinating knob sizes and is available in four additional center-to-center options in seven top trending finishes. Revitalizing the admired cup pull with its modern squared shape, this adaptable collection enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.