Zoro Homepage

128 mm Center Polished Chrome Square-to-Center Square Renzo Cabinet Cup Pull

  • Mfr # 141-128PC

  • Zoro # G803800477


product price: $18.25
/ea

Key Features

Material
Zinc
Length
5-7/8"
Width
1-1/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-128PC
Zoro #
G803800477
UPC #
840002596305
Country of Origin
China

Dimensions

Length
5-7/8"
Width
1-1/4"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This 5-7/8" overall length Polished Chrome cup pull pairs beautifully with two coordinating knob sizes and is available in four additional center-to-center options in seven top trending finishes. Revitalizing the admired cup pull with its modern squared shape, this adaptable collection enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.