Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Black Nickel Lexa Cabinet Pull

  • Mfr # 259-128BN

  • Zoro # G503801552


product price: $20.45
/ea

Key Features

Finish
Black Nickel
Material
Zinc
Length
5-7/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
259-128BN
Zoro #
G503801552
UPC #
843512044991
Country of Origin
China

Dimensions

Length
5-7/16"
Width
1/2"

Details

Finish
Black Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

With straight lines and a stepped detail, Lexa's demeanor adds depth and definition to any style cabinet, but especially to slab doors. This linear style 5-7/16" overall length Black Nickel pull is also offered in three additional standard pull lengths. A coordinating cabinet "T" knob rounds out this Jeffrey Alexander collection. Offered in five exciting finishes. This style can lend a modern touch to craftsmen style cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.