128 mm Center-to-Center Brushed Oil Rubbed Bronze Asymmetrical Leyton Cabinet Pull

  • Mfr # 286-128DBAC

  • Zoro # G503800296


product price:  $16.55
/ea

Key Features

Material
Zinc
Length
6-3/8"
Width
5/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286-128DBAC
Zoro #
G503800296
UPC #
843512066788
Country of Origin
China

Dimensions

Length
6-3/8"
Width
5/16"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Leyton’s relaxed yet distinctive asymmetrical silhouette is fun and flexible. An ideal complement to mid-century modern design with its clean lines and gentle curves, this 6-3/8" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander pull collection also harmonizes with contemporary design’s straight lines and geometric shapes. Four additional standard pull lengths are available to mix and match in a project to achieve a clean, linear look. Choose from seven trending finishes including our rich gold tone, Satin Bronze. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.