128 mm Center-to-Center Brushed Oil Rubbed Bronze Chesapeake Cabinet Pull

  • Mfr # 737-128DBAC

  • Zoro # G103799174


product price: $11.45
/ea
Sold in multiples of 2 for $22.90

Key Features

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Length
5-1/2"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-128DBAC
Zoro #
G103799174
UPC #
843512007804
Country of Origin
China

Dimensions

Length
5-1/2"
Width
1/2"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Jeffrey Alexander's Chesapeake is a lasting look with an underlying historic vibe. The classic composition of this 5-1/2" overall length Brushed Oil Rubbed Bronze cabinet pull is ideal for those who want stylish hardware that is simple and clean. Available in two additional pull length options as well as an appliance handle, this pull pairs perfectly with its coordinating 1-5/16" cabinet knob. Offered in six classic finishes, Chesapeake blends flawlessly with most decor styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.