128 mm Center-to-Center Brushed Oil Rubbed Bronze Delgado Cabinet Pull

  • Mfr # 519-128DBAC

  • Zoro # G603800011


product price: $31.81
/ea

Key Features

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Length
5-9/16"
Width
3/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519-128DBAC
Zoro #
G603800011
UPC #
843512020438
Country of Origin
China

Dimensions

Length
5-9/16"
Width
3/4"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Delgado is a contemporary, steadfast design that creates a clean look while also having a great feel in the hand. This 5-9/16" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander pull has stretching soft lines with a unique linear stepped detail, adding a little more personality. This handsome design is available in two additional standard pull lengths, a 12" and 18" appliance handle, and also has a coordinating 1-9/16" cabinet knob. The details of this modern collection shine through in five beautiful finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.