128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull

  • Mfr # 177-128DBAC

  • Zoro # G103799198


product price:  $12.19
/ea

Key Features

Material
Zinc
Length
5-9/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
177-128DBAC
Zoro #
G103799198
UPC #
843512078279
Country of Origin
China

Dimensions

Length
5-9/16"
Width
1/2"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Rethinking the traditional square bar pull, this 5-9/16" overall length Brushed Oil Rubbed Bronze Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.