128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Delmar Cabinet Pull

  • Mfr # 585-128DBAC

  • Zoro # G203799746


product price: $30.02
/ea

Key Features

Material
Zinc
Length
5-13/16"
Width
3/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585-128DBAC
Zoro #
G203799746
UPC #
843512038860
Country of Origin
China

Dimensions

Length
5-13/16"
Width
3/4"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The stacked squares and flowing lines of this pull make Delmar a durable design that provides distinction. This 5-13/16" overall length Brushed Oil Rubbed Bronze pull is available in two other standard pull lengths and an appliance handle. The crisp lines with the subtle softness of this design are reflected in both sizes of its coordinating square knob. Available in five popular finishes, this collection from Jeffrey Alexander is sure to add character to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.