This item is Discontinued.

Jeffrey Alexander 128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Geometric Pattern Aberdeen Cabinet Pull 535-128DBAC

128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Geometric Pattern Aberdeen Cabinet Pull (Discontinued)

  • Mfr # 535-128DBAC
  • Zoro # G103801501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-128DBAC
Zoro #
G103801501
UPC #
843512042553
Country of Origin
China

Dimensions

Length
6-1/4"
Width
7/8"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Inspired by textiles used in fashion, Aberdeen's look is truly one of a kind. The imaginative geometric pattern enhances the wide square base of this 6-1/4" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander square standard pull. This collection offers many pull and knob combination options with two knob options, square and rectangle, two other standard pull lengths and two cup pull lengths all available in three other finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.