128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Sutton Cabinet Bar Pull

  • Mfr # 635-128DBAC

  • Zoro # G803801382


product price: $14.56
/ea

Key Features

Material
Zinc
Length
5-7/8"
Width
5/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635-128DBAC
Zoro #
G803801382
UPC #
843512023774
Country of Origin
Thailand

Dimensions

Length
5-7/8"
Width
5/16"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 5-7/8" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.