Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Brushed Pewter Wheeler Cabinet Pull

  • Mfr # 678-128BNBDL

  • Zoro # G603800745


product price: $15.59
/ea

Key Features

Material
Zinc
Length
6-1/4"
Width
7/16"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
678-128BNBDL
Zoro #
G603800745
UPC #
840002547437
Country of Origin
China

Dimensions

Length
6-1/4"
Width
7/16"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

Controlled lines following a gentle contour result in an enchanting union of beauty and style in Wheeler. This 6-1/4" overall length Brushed Pewter Jeffrey Alexander pull pairs long lines with brilliant angles for an astonishing complement to transitional or traditional cabinetry. Offered in three standard pull lengths and an 18" appliance handle. Pairing this pull with its angled octagon knob in any of the seven finishes available is sure to dress up any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.