Zoro Homepage

128 mm Center-to-Center Dark Bronze Key Largo Cabinet Bar Pull

  • Mfr # 178ORB

  • Zoro # G103799372


product price: $15.50
/ea

Key Features

Material
Steel
Length
7"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178ORB
Zoro #
G103799372
UPC #
843512003776
Country of Origin
China

Dimensions

Length
7"
Width
9/16"

Details

Finish
Dark Bronze
Material
Steel
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The enduring bar pull design of Key Largo is comfortable, distinguished, and always a crowd-pleaser. This 7" overall length Dark Bronze pull is available in a two other of sizes for a clean, elongated look along cabinet doors and drawers. This long-established popular design also includes a cabinet "T" knob. Other length and finish options are also available in Key West, including Matte Black and both of our gold tones. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.