Zoro Homepage

128 mm Center-to-Center Distressed Antique Silver Belcastel 1 Cabinet Pull

  • Mfr # MO6373-128SIM-D

  • Zoro # G803801276


product price: $14.25
/ea

Key Features

Material
Zinc
Length
5-7/8"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO6373-128SIM-D
Zoro #
G803801276
UPC #
843512021862
Country of Origin
China

Dimensions

Length
5-7/8"
Width
7/16"

Details

Finish
Distressed Antique Silver
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This 5-7/8" overall length Distressed Antique Silver Belcastel 1 cabinet pull embodies a classic and dashing personality with its soft, square foot and gentle curves. This Jeffrey Alexander collection is available in two other standard pull lengths and two appliance handle options as well as a coordinating 1-3/8" cabinet knob. Belcastel 1 is a chameleon, harmoniously melding with Shaker, traditional, or slab cabinet styles with its eleven different finish options. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.