128 mm Center-to-Center Gun Metal Square Annadale Cabinet Pull

  • Mfr # 435-128DACM

  • Zoro # G803800644


product price: $26.68
/ea

Key Features

Finish
Gun Metal
Material
Zinc
Length
6-1/4"
Width
7/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-128DACM
Zoro #
G803800644
UPC #
843512042263
Country of Origin
China

Dimensions

Length
6-1/4"
Width
7/8"

Details

Finish
Gun Metal
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

A wide squared shape softened with a pillow top accent makes this 6-1/4" overall length Gun Metal Annadale cabinet pull an inviting and strikingly beautiful choice. This Jeffrey Alexander Collection also offers two knobs, two other standard pull lengths and two square cup pull options. Available in four other beautiful finishes like classic Satin Nickel and rustic Matte Black, this collection is at home in traditional, transitional ,and rustic design schemes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.