Zoro Homepage

128 mm Center-to-Center Matte Black Square Sonoma Cabinet Pull

  • Mfr # 4128MB

  • Zoro # G103799563


product price: $12.49
/ea

Key Features

Material
Zinc
Length
6-5/16"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4128MB
Zoro #
G103799563
UPC #
843512077432
Country of Origin
China

Dimensions

Length
6-5/16"
Width
9/16"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Sonoma's substantial profile and soft lines exudes understated elegance. This Jeffrey Alexander 6-5/16" overall length Matte Black pull is available in an additional three standard lengths and is complemented by a fetching square knob. Offered in five popular finishes. Pair this collection with slab drawers and Shaker cabinets for an accomplished look. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.