Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull

  • Mfr # MO6373-128PC

  • Zoro # G503801378


product price: $14.25
/ea

Key Features

Finish
Polished Chrome
Material
Zinc
Length
5-7/8"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO6373-128PC
Zoro #
G503801378
UPC #
843512058714
Country of Origin
China

Dimensions

Length
5-7/8"
Width
7/16"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This 5-7/8" overall length Polished Chrome Belcastel 1 cabinet pull embodies a classic and dashing personality with its soft, square foot and gentle curves. This Jeffrey Alexander collection is available in two other standard pull lengths and two appliance handle options as well as a coordinating 1-3/8" cabinet knob. Belcastel 1 is a chameleon, harmoniously melding with Shaker, traditional, or slab cabinet styles with its eleven different finish options. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.