Zoro Homepage

128 mm Center-to-Center Polished Chrome Square Royce Cabinet Pull

  • Mfr # 798-128PC

  • Zoro # G803800613


product price: $12.19
/ea

Key Features

Material
Zinc
Length
6-3/4"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798-128PC
Zoro #
G803800613
UPC #
843512047428
Country of Origin
China

Dimensions

Length
6-3/4"
Width
9/16"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Jeffrey Alexander's Royce Collection is a masculine square pull with brawny lines that define its shape. The swooping flow of this 6-3/4" overall length Polished Chrome pull is a great complement to any contemporary or transitional design. Available in three standard pull lengths and four classic finishes, this amenable pull can be paired with rounded or sharper square knobs, allowing you to temper the strength found in your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.