128 mm Center-to-Center Satin Nickel Hudson Cabinet Pull

  • Mfr # 650-128SN

  • Zoro # G103799365


product price: $12.59
/ea

Key Features

Finish
Satin Nickel
Material
Zinc
Length
5-5/8"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-128SN
Zoro #
G103799365
UPC #
843512008641
Country of Origin
China

Dimensions

Length
5-5/8"
Width
1/2"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The smooth and seamless blend of modern lines and a soft conventional shape make Hudson the perfect compromise in the contemporary versus traditional argument. This 5-5/8" overall length Satin Nickel pull has a curved handle that leads to delicate oval feet for a comfortable, sleek look. This Jeffrey Alexander pull is offered in two additional standard pull lengths and an appliance handle. Pair this pull with the delicate oval coordinating cabinet knob in one of four classic finishes to satisfy any taste. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.