Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 mm Center-to-Center Satin Nickel Pyramid Cairo Cabinet Pull

  • Mfr # 595-128SN

  • Zoro # G503800227


product price: $10.40
/ea

Key Features

Material
Zinc
Length
6-1/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-128SN
Zoro #
G503800227
UPC #
843512041266
Country of Origin
China

Dimensions

Length
6-1/16"
Width
1/2"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Reminiscent of the pyramids in Egypt, Cairo's dramatic faceted design meets elegant curves to create a look that reverberates architectural history. The angled profile of this Jeffrey Alexander 6-1/16" overall length Satin Nickel cabinet pull catches the light in just the right way to add grandeur to cabinets. Pair this pull with another pull length and a coordinating pyramid knob in four popular finishes to add astounding beauty to cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.