
128 mm Center-to-Center Satin Nickel Square Geometric Pattern Aberdeen Cabinet Pull (Discontinued)
- Mfr # 535-128SN
- Zoro # G103801488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535-128SN
Zoro #
G103801488
UPC #
843512042560
Country of Origin
China
Dimensions
Length
6-1/4"
Width
7/8"
Details
Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Description
Inspired by textiles used in fashion, Aberdeen's look is truly one of a kind. The imaginative geometric pattern enhances the wide square base of this 6-1/4" overall length Satin Nickel Jeffrey Alexander square standard pull. This collection offers many pull and knob combination options with two knob options, square and rectangle, two other standard pull lengths and two cup pull lengths all available in three other finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.